Reinraum-Überschuhe, BioClean™ CPE

Lieferant: Nitritex
CPE165B
113-8159EA 258 EUR
113-8159
Reinraum-Überschuhe, BioClean™ CPE
Einweg-Kleidung
These disposable shoe covers are manufactured from cast polyethylene (CPE).

  • Heavy duty construction
  • Very low levels of particle shedding

Länge: 400 mm
Höhe: 150 mm
Gewicht pro Stück: 4,0 g
Dehnung: max. 120%

Verpackung: 100 pieces per sealed PE inner bag; 20 PE bags per carton (2000 pieces).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR