Digital stopwatches, multi-function, Delta E 200

Lieferant: HANHART
245.1946-00
609-1118EA 150 EUR
609-1118
Digital stopwatches, multi-function, Delta E 200
Timer Stoppuhren, digital
Water resistant stopwatches with two-button operation and ABS plastic case.

  • Display range: 59 minutes, 59,99 seconds (top line), 9 hours, 59 minutes (bottom line)
  • Measuring range: ¹/₁₀₀ seconds
  • Functions: Addition/Split/Lap/Short Lap/Pacer; time, date; countdown; memory (65 per time type)

Weight: 85 g

Lieferumfang: Supplied with protective pouch with cord and battery (AAA, 1,5 V).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR