Time-temperature controller, TZ-Control

Lieferant: GERHARDT
12-0011
705-0498EA 2274 EUR
705-0498
Time-temperature controller, TZ-Control
Aufschlusssysteme Kontrolleinheiten
TZ-Control is a time-temperature controller - easily programmed for automated operation of the Kjeldatherm, Kjeldalift- and COD and SMA-digestion units, mounted on the side of the system. This feature ensures optimal control of the heating up phase, the digestion phase, as well as cooling. The fume scrubber Turbosog can also be turned on and off automatically.

  • Memory for up to nine programmes with nine programme steps ensure controlled heating up
  • Programmable temperature range (room temperature up to 430 °C)
  • Automatic control of fume suction and cooling water flow
  • Optical and acoustic alarms

W×D×H: 80×150×255 mm

Weight: 2,3 kg
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR