Welding helmet, Fusion

Lieferant: Bollé Safety
FUSV
BOLEFUSVEA 202 EUR
BOLEFUSV
Welding helmet, Fusion
Schutzhelme Schutzhelme
Welding helmet and visor with integrated active welding filters to provide reliable protection. For use in ligth or darkened environments the visor ensures permanent protection against UV/IR emissions, heat, sparks and projections.

  • Mask painted in ZYTEL in high heat-resistant polyamide
  • Adjustable head band, blocking position
  • Interchangeable hygienic strip
  • Auto recovery delay adjustment
  • Ultra easy to change screen guard and filter
  • Solar power
  • Variable tint 6-8/9-13

Antireflection exterior toric guard screen: 114×91 mm
Interior guard screen: 103×52 mm

Geight : 271 g

Standards: EN 379, EN 175
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR