Coleman® C500 Performance Gas Cartridge

Lieferant: CAMPING GAZ INTERNATIONAL
2182837
CAMP2182837EA 8.7 EUR
CAMP2182837
Coleman® C500 Performance Gas Cartridge
Heizgeräte Gaskartuschen
Coleman® C500 Performance gas cartridge with safety valve.

  • Filled with 70% butane and 30% propane gas
  • Capacity: 440 g
  • Dimensions: 11Ø×14H cm
  • Weight: 598 g

Ideal for sporadic, moderate use, this gas cartridge is equipped with a high security, self-sealing valve. The cartridge can be disconnected and reconnected even when it is not empty.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR