Epsilon 2-4 LSC plus Freezer Dryer

Lieferant: Christ
Epsilon
CHRS111144EA 50380 EUR
CHRS111144
Epsilon 2-4 LSC plus Freezer Dryer
Gefriertrockner
Epsilon 2-4 LSC plus freezer dryer.

  • Use in closed spaces
  • Altitudes up to 2000 m
  • Ambient temperature between 5 and 25 °C
  • Maximum relative humidity of 80%
  • Mains voltage fluctuations of up to ±10% of the rated voltage
  • Max. shelf surface area: 0,108 m²
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR