SHARPSGUARD® eco yellow theatre⁺ Sharps Containers

Lieferant: DANIELS HEALTHCARE LIMITED
DD540YLR_CH_U
DANIDD540YLR_CH_UEA 2330 EUR
DANIDD540YLR_CH_U
SHARPSGUARD® eco yellow theatre⁺ Sharps Containers
Behälter Abfallbehälter für spitze/scharfe Abfälle
SHARPSGUARD® eco yellow theatre⁺ for the disposal of sharps contaminated with medicine is for the collection and disposal of long instruments such as staple guns, trocars, guidewires and biopsy forceps.

  • Made from 43% recycled plastic
  • Extra large, theatre, yellow
  • Weight: 7,82 kg

Whilst in use, this container can be positioned safely in one of our point of use accessories in our POUDS® range, accessories available for this container are detailed below.

It is for disposal by incineration or other authorised process and is for the consignment of waste categorised by EWC codes: 18 01 01, 18 01 03*, 18 01 09, 18 02 01, 18 02 02*, 18 02 08.

Standards: Certified for UN3291 clinical waste and certified to ISO 23907-1: 2019.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR