Suma® Unison Maxi G3 Mechanicalware Washing Detergent

Lieferant: Diversey
7010119
DIVY7010119EA 221 EUR
DIVY7010119
Suma® Unison Maxi G3 Mechanicalware Washing Detergent
Reinigungsmittel Waschmittel und Oberflächenreiniger
Suma Unison Maxi G3 is a high performance machine ware washing detergent specially formulated to provide excellent soil removal in medium hard to hard water conditions.

  • Free-flowing powder gives superb results
  • Excellent starch removal by high alkaline ingredients
  • Effective stain removal by the presence of active chlorine
  • Highly concentrated formulation gives economy in use
  • Ease of handling during loading by convenient small pack
  • No contact with chemicals due to innovative packaging design

Suma Maxi G3 is a heavy duty alkaline powder detergent which is suitable for use in all types of automatically dosed commercial ware washing machines. It contains caustic alkali for effective removal of grease and fats. The formulation also contains a blend of sequestrant, for prevention of scale in medium hard to hard water, and active chlorine for effective removal of stains. Suma Unison Maxi G3 is effectively dosed with the Diversey Unison system, which combines excellent performance, safety and convenience.

Suma Unison Maxi G3 mechanical ware washing detergent for medium to hard water.

Dimension: 218W×380D×314H mm
Net weight: 13,5 kg
Gross weight: 14,75 kg

Verpackung: Package contains 3×4,5 kg.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR