Thermal cycler, EdvoCycler™ Jr.

Lieferant: EDVOTEK
540
EDVO540EA 923 EUR
EDVO540
Thermal cycler, EdvoCycler™ Jr.
PCR-Cycler
The EdvoCycler™ Jr. is the perfect 16 well PCR machine to run individual PCR experiments. A vivid and intuitive touchscreen and onboard computer simplify operation by not requiring a secondary device.

  • Holds 16×0,2 ml PCR samples and 8-tube strip compatible
  • 7" HD colour touchscreen displays real-time cycling data
  • Active cooling to 14 °C
  • Instant incubate function

Maximum ramp rate: 3,5 °C

Lieferumfang: Includes free PCR validation kit and three year warranty.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR