MaxDetail® LED Headlight

Lieferant: ESCHENBACH OPTIK
1624521
ESCH1624521EA 223 EUR
ESCH1624521
MaxDetail® LED Headlight
Lupen
The MaxDetail® with LED headlight has a customized adapter, this allows the headlight to fit over the bridge of the telescope to provide hands-free illumination. The two bright LEDs provide an outstanding 3,200 lux of flicker-free illumination at 25 cm (approx. 10 inches from the object) or 1,200 lux at 40 cm (approx. 25,4 mm from the object). This high brightness is possible due, in part, to the incorporation of new CPC (Compound Parabolic Concentrator) optic technology.

  • Illumination: Two bright LEDs/approx. 3200 lux at 250 mm, 1200 lux at 400 mm
  • Power Source: Handy compact battery housing and cable/lasts approx. 8 hours normal mode, approx.14 hours in eco mode
  • Lamp housing dimensions: 3,22×1,77×3,30 mm
  • Miscellaneous: Can be concentrated at specific working distance by CPC (compound Parabolic Concentration)

The headlight LED uses 3 AA batteries (included) and the operating time is about 8 consecutive hours in full LED bright mode. Using the Eco mode (about 75% brightness), the operating time is approximately 13 consecutive hours. The batteries are contained in a sleek case that can be placed in a pocket or on a belt using the optional belt clip. The battery case is connected to the LEDs by a thin cable 1 m (3,2 feet) long that can be attached to the temples of the eyewear, so it is out of the way.

The vertical angle of the light is adjustable so it can be pointed up or down depending where the object being viewed is located. And the weight of the lighting element is only 8 grams (2 ounces), so it is very portable.

To operate the device, press the on/off button once - this will turn on the full brightness of the LED. Press the button again to go to the lower level of light or Eco mode. Press it again and the device will turn off.

Lieferumfang: The MaxDetail® with LED headlight includes a MaxDetail® telescope with the headlight LED already attached. and also 3 AA batteries/hard foam traveling case are included.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR