Wireless and waterproof computer mouse, Cleankeys® CKM2W

Lieferant: GETT GERATETECHNIK
KH21200
GETTKH21200EA 168 EUR
GETTKH21200
Wireless and waterproof computer mouse, Cleankeys® CKM2W
Computermäuse und Mousepads
Wireless, optical computer mouse with scroll wheel, and charging station with three additional USB ports. Specially designed for hygiene sensitive applications.

  • Medical grade IP 68 plastic mouse
  • Wireless optical mouse includes charger, with scroll function
  • 2,4 GHz RF technology with high range and AES128 encryption
  • Desktop charger with 3 USB ports
  • Dishwasher resistant mouse (up to 60 °C)
  • Waterproof and dustproof
  • Ergonomic ABS housing
  • Optical sensor
  • Resolution: 800 dpi
  • Button lifetime: >=10 mio. actuations
  • 4-year warranty on the technical function

This Cleankeys® brand mouse was specially developed for hygiene-sensitive application areas. It is characterized by special features that are required in demanding areas. This includes the IP 68 certification of the mouse body. The mouse body can be cleaned with water and standard household cleaning agents. Disinfection is also possible without complications. Even immersion in liquids cannot harm this mouse.

Standards: CE, FCC, REACH, RoHs, IP 68.

Verpackung: The mouse is delivered safely packed in brown cardboard box.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR