Eddy Jet 2W Spiral Plater

Lieferant: IUL Instruments SA
90003800
IULA90003800EA 13245 EUR
IULA90003800
Eddy Jet 2W Spiral Plater
Spiralplattengeräte
Eddy Jet 2W reduces costs per test, hands on time, and consumable use during counts while increasing microbiology lab’s productivity.

  • Sterility: An exclusive patented microsyringe technology allows for real sampling sterility
  • Since no disinfectants are used, Eddy Jet 2W does away with any possible false-negative results due to disinfectant carryover
  • Simplicity: Get trained in less than five minutes

This cutting-edge spiral plater automates, standardizes and streamlines plate inoculations with its patented cross-contamination-free technology. Microsyringes give the system unique, unmatched advantages that make it a bestseller. The user interface is very intuitive and there are no setup times. Although Eddy Jet 2W is mostly used by food, cosmetic and pharmaceutical labs, any microbiology lab can greatly benefit from its use. This instrument will generate a threefold dilution concentration gradient on a single plate, allowing labs to skip serial dilutions and most platings. Each sample is processed with a brand new sterile microsyringe, making sample handling a cross-contamination-free process. Other than bacterial counts, antimicrobial susceptibility testing (AST) and mutagenicity test applications are also available.

Fully validated: Spiral plating is a fully validated microbiological method, see: ISO 7218/AOAC 977.27/FDA (BAM Ch.3). Advantageous mechanics: High precision microsyringe liquid dispensing, avoiding cleaning cycles, disinfectant preparation, cross-contamination, unnecessary and complex liquid handling, stylus calibration, noisy vacuum pumps, and complicated maintenance requirements overshadow the advantages of spiral plating. Connectivity: it can be connected to a barcode scanner and a printer in order to provide plate traceability. Its USB and Ethernet connections allow for the connection of a keyboard for data entry or a pen drive for upgrades.

Time for a full cycle: 30 sec (disposable syringes make disinfection unnecessary);
Spreading modes stored: 25 spread modes (37 counting those for 150 mm Petri plates);
Syringe material: Polypropylene;
Plunger material: Polyethylene H.D.;
Touch screen: 177,8 mm;
External balance and printer connection: Serial RS232 DB9;
Connection for updates: Ethernet/USB pen drive
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR