Two Position Valve, 6 Port

Lieferant: KNAUER
AVD26AE
KNAUAVD26AEEA 933 EUR
KNAUAVD26AE
Two Position Valve, 6 Port
Ventile Schaltventile
2-position valve with 6 port, 1/16".

  • Function: Injection, Column selection
  • Bore size: 0,75 mm
  • Max. pressure: 500 bar
  • Stator material: DLC (Diamond-like carbon)
  • Rotor material: PEEK

Operated electrical by VU 4.1.

Valve diameter: 42 mm
Weight: 2 kg

Temperature range: 440 °C; 39,2 to 104 °F; below 90 % humidity (non condensing).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR