Melting point meter, M5000

Lieferant: A.KRÜSS Optronic
M5000
KRUEM5000EA 2720 EUR
KRUEM5000
Melting point meter, M5000
Schmelzpunkt-Bestimmungsgeräte
The melting point of powdery substances can easily be determined with this instrument, which measures up to 400 ºC.

  • Fully automatic measuring instrument
  • Digital temperature control via LCD-display in 0,1 °C steps
  • Sealed keyboard for easy cleaning
  • Alarm function when reaching the melting point
  • With RS232 interface for printer

Fan cooling allows fast measurements in every temperature range. The display provides a clearly-arranged readout of all important measuring data.

Heating-rate: up to 300 °C approx. 4 min; up to 400 °C approx. 7,5 min.

Standards: Safety class IP 20.

Lieferumfang: Supplied with instrument protective cover and 100 melting point tubes.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR