Cooling thermostats, ECO Series

Lieferant: LAUDA
L001333 L001335 L001336 L001337 L001338 L001339 L001341 L001342 L001343 L001344 L001357 L001358 L001359 L001360 L001361 L001362 L001363 L001364 L001365 L001366 L001367 L001368 L001369 L001370 L001371 L001372 L001373 L001374 L001375 L001376 L001377 L001378 L001379 L001380 L001381 L001382 L001383 L001384 L001385 L001386 L001387 L001388 L001389 L001390 L001391 L001392 L001393 L001394 L001395 L001396 L001397 L001398 L001399 L001400 L001401 L001402 L001403 L001404 L001260
461-1256EA 4920 EUR
461-1256 461-1260 461-1262 461-1264 461-1266 461-1257 461-1261 461-1263 461-1265 461-1267 LAUDL001357 LAUDL001358 LAUDL001359 LAUDL001360 LAUDL001361 LAUDL001362 LAUDL001363 LAUDL001364 LAUDL001365 LAUDL001366 LAUDL001367 LAUDL001368 LAUDL001369 LAUDL001370 LAUDL001371 LAUDL001372 LAUDL001373 LAUDL001374 LAUDL001375 LAUDL001376 LAUDL001377 LAUDL001378 LAUDL001379 LAUDL001380 LAUDL001381 LAUDL001382 LAUDL001383 LAUDL001384 LAUDL001385 LAUDL001386 LAUDL001387 LAUDL001388 LAUDL001389 LAUDL001390 LAUDL001391 LAUDL001392 LAUDL001393 LAUDL001394 LAUDL001395 LAUDL001396 LAUDL001397 LAUDL001398 LAUDL001399 LAUDL001400 LAUDL001401 LAUDL001402 LAUDL001403 LAUDL001404 LAUDL001260
Cooling thermostats, ECO Series
Umwälzthermostate Geschlossene Umwälzsysteme Kälteumwälzthermostate
Cooling thermostats with menu navigation in plain text for user friendly operation. Various interface modules are available as accessories. All models are available as air or water-cooled versions. They are similar in specifications with the ECO model thermostats, in addition these models comes with natural refrigerant.

  • Variopump with six adjustable stages
  • Flow rate switch for control of flow rate between internal and external circulation
  • Simultaneous display of set and actual temperature
  • Over-temperature setting via menu
  • USB interface as standard

Silver controller: The cooling thermostats with Silver controller are suitable for use in the temperature range from −50 up to +200 °C. They are equipped with a bath cover and a pump circulation set for external applications as standard.
Heating power 2 kW, working temperature range up to 200 °C
LCD display, resolution of indication 0,01 °C
Programmer with one program and 20 segments

Gold controller: The cooling thermostats with Gold controller are suitable for use in the temperature range from −50 up to +200 °C.
Heating power 2,6 kW, working temperature range up to 200 °C
Colour TFT display, resolution 0,01 °C
Programmer with five programs and 150 segments
Graphical display of temperature profiles
Ramp function and clock timer

Maximum pump capacity:
All models: 22 L/min, 0,55 bar

Lieferumfang: Units supplied with bath cover and closing plugs. S models have pump connections with 13 mm plastic nipples, G models have a stainless steel pump circulation set with a M16×1 thread. W denotes models are water cooled. Other refrigerants are available, please contact your local Avantor sales office for details.

Bitte beachten Cooling capacity at +20; 0.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR