Ceramic Blade No. 92C

Lieferant: MARTOR ARGENTAX
1792.25
MARO1792.25EA 20.8 EUR
MARO1792.25
Ceramic Blade No. 92C
Rasiermesser und Klingen
Ceramic blade no. 92C is a very high-quality blade made of ceramic.

  • Ceramic
  • Non-magnetic
  • Non-conductive
  • Chemically inert
  • Non-oiled
  • Non-rusting

It remains very sharp for a very long time and has four cutting edges that can be used one after the other for an extra long service life. The wide ground edge makes cutting easier. The blade is 26 mm long, 18,5 mm wide and 0,50 mm thick.

Refinement/version: Stainless and acid resistant
Ground: Deep-edged, two sided ground-edge
Blade facets: Double bevel edge-ground
Blade characteristics: Four cutting edge blade

The blade can be used in the following MARTOR knives: SECUMAX 320, SECUPRO MARTEGO, SECUPRO MERAK, SECUNORM 185.

Bestellinformation: Ceramic blade no. 92C is available under order number 1792.25 as 2 on a self-service card.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR