Combined pH electrode, InPro® 3100

Lieferant: Mettler - Toledo
52000656
METN52000656EA 511 EUR
METN52000656
Combined pH electrode, InPro® 3100
Elektroden pH-Elektroden
The InPro 3100 is a combined pH probe and temperature sensor designed specially for in-line pH measurements in bio-processes where CIP and SIP are used.

  • Pressure-resistant biotech and pharmaceutical probe with integrated RTD
  • Entirely autoclavable or in-situ sterilisable
  • Fast response time and great long-term stability
  • Low maintenance: Filled with gel electrolyte
  • Gel electrolyte allows measurement in process pressures of up to 6 bar (58 psi) overpressure
  • VarioPin (VP) connector (IP 68) in heavy-duty PEEK-based material
  • METTLER TOLEDO’s patented silver-ion trap keeps the reference junction clear even in the presence of sulfide-bearing solutions

Electrodes of the InPro 3100 series are specially directed towards applications in biotechnological processes under sterile conditions. The InPro 3100 is not recommended for measurement tasks in media of low conductivity.

Standards: Ex ia IIC T6/T5/T4/T3 Ga/Gb, SEV 14 ATEX 0168 X, IECEx SEV 14.0025X
FM approval: IS/I, II, III /1/ABCDEFG/ T6
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR