DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline - Cable

Lieferant: 3M
3504426
MMMA3504426EA 1370 EUR
MMMA3504426
DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline - Cable
Fallschutz Höhensicherungsgeräte und Fallbegrenzer
Anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done.

  • Anchor swivel
  • Reserve lifeline
  • Lightweight and durable thermoplastic housing
  • Stainless steel components

Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 2268 kg (22kN) or of meeting OSHA’s criteria of a 2-to-1 safety factor.

Lifeline hook material: Zinc plated steel
Lifeline material: Stainless steel cable
Mounting type: Overhead anchor point
Weight: 5,44 kg

Recommended industry: Construction, general industrial, mining, oil and gas, transportation.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR