Cross beater mill, SK 300

Lieferant: Retsch GmbH
20.751.0003
RETS20.751.0003EA 10630 EUR
RETS20.751.0003
Cross beater mill, SK 300
Mühlen
The Cross Beater Mill SK 300 is used for batchwise or continuous primary and fine size reduction. This robust mill can be operated in laboratories but also in production environments under rougher conditions.

  • Suitable for batchwise operation of large quantities
  • Material feed size up to 25 mm
  • Defined final fineness d90 <100 µm* due to bottom sieves with aperture sizes from 0,12 to 10 mm
  • Quick cleaning thanks to push-fit rotor and removable grinding insert
  • Ring-type filter and collecting vessel with convenient, dust-tight bayonet locking mechanism
  • Quick-action door lock and motor brake
  • Optional cyclone for improved material discharge and additional cooling

* Depending on feed material and accessories used

Bestellinformation: Please order base frame and bottom sieve separately.

Lieferumfang: Supplied with cross beater, baffle plates, 240 mm filter hose and collecting receptacle.

Bitte beachten * Depending on feed material and accessories used
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR