Sigma-Aldrich® Zerostat anti-static instrument

Lieferant: Merck
Z108812-1EA
SIALZ108812-1EAEA 103 EUR
SIALZ108812-1EA
Sigma-Aldrich® Zerostat anti-static instrument
Oberflächenbehandlung Antistatische Behandlung
The Zerostat 3 prevents charged particles from "flying" around during weighing or transfer, and keeps film, glass, and plasticware dust and lint-free.

  • With a unique ′Piezo Crystal′ device which neutralises static electricity
  • Portable and does not require batteries, electrical power supply or refills
  • Life expectancy is 50000+ squeeze cycles (handle action)
  • Each Zerostat 3 comes with a test ion-indicator to confirm that the unit is working properly

Material: ABS, acrylonitrile butadiene styrene
Size: 101,6×152,4 mm
Weight: 1,39 kg

Lieferumfang: Zerostat 3 comes with a test ion-indicator.

Bitte beachten Do not use in an explosive or combustible environments.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR