Specially designed for use with microplates and Petri dishes.
- Laminar air flow circulation combined with microprocessor control result in excellent temperature uniformity
- Built-in water tray prevents samples from drying out
- Up-and-over door for easy access to the chamber
- Display: LED
- Chamber dimensions: 250W×230D×200H mm
Microplate incubators use forced air circulation to blow preheated air across the shelves for excellent temperature distribution. Quickly set and view the temperature on the bright LED display. Built-in safety feature protects the unit from overheating.
Easily access the interior with the upwards opening acrylic door. The stainless steel chamber is easy to clean and holds four shelves each accommodating six plates (or 12 stacked in two layers). Shelves slide out for easy loading. Prevent samples from drying out by adding water to the stainless steel drip tray to increase the humidity within the chamber.
Resolution: 0,1 °C
Temperature accuracy: ±0,1 °C at 37 °C
Lieferumfang: Supplied with 4× stainless steel shelves, stainless steel drip tray, and power cords with UK and 'Shucko' plug.