Savant™ SpeedVac™ SPD300P1 Large Capacity Vacuum Concentrator Kit

Lieferant: THERMO SAVANT
SPD300P1-230
THSASPD300P1-230EA 56100 EUR
THSASPD300P1-230
Savant™ SpeedVac™ SPD300P1 Large Capacity Vacuum Concentrator Kit
Konzentratoren
Thermo Scientific™ Savant™ SpeedVac™ SPD300P1-230 vacuum concentrator is a large-capacity vacuum concentrator with a modular design, ideal for drying aggressive organic solvents, strong acids, bases, and combinatorial chemistry solvents. It is capable of drying larger quantities of samples at one time and can support high-volume sample preparation needs.

  • Proven reliability: Backed by over 50 years of experience in the Savant SpeedVac family
  • Consistent Drying: Features four IR heat lamps, PTFE-coated chamber, and heated glass lid for efficient drying of various solvents and acids. Digital vacuum gauge prevents uncontrolled boiling.
  • Convenience and flexibility: Universal rotor supports large-sample processing and multiple formats like microcentrifuge tubes and microplates
  • User-friendly: Interface with four preset and eight user-defined programs for optimal operation settings
  • Safety assurance: Secure glass lid, hands-free rotor loading, and audible alarm for enhanced safety
  • Sample integrity: Ability to download live run data from a USB port enhances data integrity

The SPD300P1-230 is a versatile surge protection device designed for critical laboratory and industrial applications, ensuring reliable operation and safeguarding equipment in processes such as solid-phase extractions, drying lipid extracts, flash chromatography fractions, solid-phase synthesis cleavage solutions, and high-performance liquid chromatography (HPLC). By protecting systems from transient overvoltages, the SPD300P1-230 maintains the integrity and efficiency of these essential processes, making it an invaluable asset for enhancing the quality and reliability of scientific and industrial outputs.

Bestellinformation: SPD300P1-230 includes acid-resistant SpeedVac™ vacuum concentrator, ultra-low temperature refrigerated vapour trap (–105 °C ), vacuum pump, vacuum pump oil, four place flask/plate rotor accessory, single shelf universal plate, glass condensation flask, tubing and fitting kit, CryoCool™ heat transfer fluid (1 L).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR