Lieferant: VELP SCIENTIFIC
40002951
VELP40002951EA 0 EUR
VELP40002951
Analysatoren Elementar-Analysatoren
The PM full kit is designed to keep your running with high performances while ensuring long life and reliability, even under high workloads.

  • •Reduction of unplanned downtime with consequent improvement of profit and production performance
  • •Lower costs for the purchase of necessary spare parts and eventual extraordinary maintenance
  • •Reduction of lost time associated unplanned service intervals and instrument downtime
  • •All the necessary spare parts from the manufacturer, always at hand

The preventative maintenance needs to be carried out by a VELP authorized technician to guarantee durability, performance per VELP quality standards

Lieferumfang: The Preventive Maintenance Kit includes:
Gasket for GL14 threaded cap (10003351)×3
Tube for air Ø 4× 2,5 mm (10003355)×1
Connection M6 - 4 mm (10003359)×1
Connection M5 - 4 mm (10003360)×1
Ferule for 40001697 (10003396)×4
Top reactor gasket (10003529)×2
Gasket for autosampler piston (10003672)×3
Teflon tube AWG16 TW (10004795)×1
Ferule for 10004795 (10004929)×4
Plastic fitting for WT1 (10005449)×3
OR 4030 Viton (10005506)×2
OR 0160-30 Viton (10005624)×2
Solenoid valve 2/2 NC M5 Ø2 2W +conn (10005634)×1
Teflon tube AWG11 SW(10003993)×1
Ss tubing Ø 2×1 mm (10003332)×1
Teflon tube AWG11 SW (10003993)×1
Fan 80×80×25 24 Volt (10003509)×1
Solenoid valve 2/2 NA M5 Ø2 2W+conn (10005635)×1
Plastic adapter M M5-F M6×0,75 (10004927)×2
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR