Silikonelastomer, Premium Care MED-4086
Lieferant: SF MEDICAL LTD
|
Achtung
|
SFAAMED-4086-SH3MMEA
0
EUR
SFAAMED-4086-SH3MM
Silikonelastomer, Premium Care MED-4086
Silikonelastomer
A very soft two-part, low viscosity, silicone elastomer for use in potting, encapsulating, coating, and injection or transfer molding application.
- Cures with heat via addition-cure chemistry
- Ratio of 1:1 mix (Part A: Part B)
The properties (specifications) are tested on a lot-to-lot basis. Do not use as a basis for preparing specifications. Please contact NuSil Technology for assistance and recommendations in establishing particular specifications
Spezifikation Testergebnisse
Durometer | 55 Type 000 |
Viscosity | 6,450 cP |
Work Time | 18 hours |
Tensile | 40 psi |
Cure | 45 minutes / 150°C |
Cure System | Platinum |
Elongation | 4,75 |
Mix Ratio | 1:1 |
Stress @ Strain | 8 psi / 200 % |
Comment | Ultra Soft Elastomer |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...