Hot air tool, HL 1820 S

Lieferant: Steinel
STEI110045587EA 132 EUR
STEI110045587
Hot air tool, HL 1820 S
Heizgeräte Heißlufttrockner
A real all-rounder tool for de-icing, drying, shaping, heat shrinking, paint stripping, soft-soldering and much more.

  • Micanite heating element
  • Three temperature settings: 50, 400 and 600 °C
  • Tool can be used with all standard nozzles
  • Air flow rate of 100 to 500 l/min
  • Thermal cut-out
  • Folding box model

The temperature not only adjusts in three stages – the airflow does too. The optimised weight balance virtually rules out fatigue while working. The ergonomically shaped handle with soft inlay ensures optimum handling and the integrated thermal cut-out prevents overheating.

Standards: Protection class (without earth terminal) II.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR