The Corning® Step-R™ Repeating Pipettor is suitable to dispense volatile, dense, viscous, or foaming liquids, and for all applications where long dosing series are required. It works with 8 syringe tips sizes to dispense doses from 1 μl upto 5 ml.
- Easy volume setting: Volume selection chart conveniently placed on the handle
- Fast and precise multiple dispensing: Up to 48 pipetting doses without refilling the tip syringe
- Wide range of polypropylene syringe tips: 8 different sizes, sterile and nonsterile versions available
- Positive displacement syringe tips: Dedicated to work with high density liquids or vapor pressure such as glycerol or ethanol
- Maintenance-free
Lightweight construction, ergonomically shaped handle with a finger hook allowing single-handed volume setting, fast syringe tip filling, and convenient serial dispensing. The Corning® Step-R™ Repeating Pipettor's precise stepping mechanism ensures repeatability of all dispensed doses, and the positive displacement allows contamination-free operation.
Standards: Every device is tested for functionality and precision according to EN ISO 8655 and supplied with the individual QC certificate. Sterile tips are certified to be pyrogen-, ATP-, RNase-, and DNase-free.
Zubehörinformationen: Adapters for 25 ml and 50 ml Syringe Tips are autoclavable.
Bestellinformation: The Corning® Step-R™ Repeating Pipettor is supplied with 2 syringe adapters (25 ml and 50 ml). For a smooth start, the Corning® Step-R™ Repeating Pipettor Starter Pack is packaged with a Step-R™ Repeating Pipettor, two syringe tip adapters (25 and 50 ml), and 24 non sterile syringe tip samples (0,05 ml, 2,5 ml, 5 ml, 12,5 ml, 25 ml, and 50 ml).