CO₂ Monitor AirCo2ntrol Life

Lieferant: TFA DOSTMANN GMBH & CO KG
DOST31.5003EA 215 EUR
DOST31.5003
CO₂ Monitor AirCo2ntrol Life
Überwachungssysteme CO2- und Temperatur-Überwachungssysteme
AirCo2ntrol life CO₂ monitor helps you monitor how stale and contaminated the air is in indoor spaces where many people are present such as in schools, offices and public buildings.

  • To monitor the CO₂ concentration in buildings
  • High-quality NDIR dual beam sensor
  • Display with luminous LED numbers and traffic lights
  • Display of temperature and humidity
  • Alarm function

Timely and energy-efficient ventilation ensures a healthy indoor climate. The monitor shows the CO₂ content of the room air on an easy-to-read display. A coloured traffic light indicator below the display changes from green to yellow to red depending on the air quality.

Measuring range temperature indoor: 0 to 50°C
Measuring range humidity indoor: 20 to 90%
Material: Plastic
Assembling: Wall mounting or free-standing

Lieferumfang: CO₂ monitor, power adaptor, instruction manual.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR