Eisen(III)chlorid Hexahydrat 97-102% ACS

Lieferant: VWR Chemicals

0682-1KGEA 201 EUR
0682-1KG 0682-2.5KG 0682-500G
Eisen(III)chlorid Hexahydrat 97-102% ACS
Eisen(III)chlorid Hexahydrat

Bestellen

Spezifikation Testergebnisse

Calcium < 0,01%
Copper ≤ 0,003%
Ferrous Iron ≤ 0,002%
Insolubles ≤ 0,01%
Magnesium ≤ 0,005%
Nitrate ≤ 0,01%
Phosphor-Bestandteile (als PO₄) ≤ 0,01%
Potassium ≤ 0,005%
Purity 97 - 102%
Sodium ≤ 0,05%
Sulphate ≤ 0,01%
Zinc ≤ 0,003%


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR