Reticulum stain kit acc. to Gordon & Sweets, Sigma-Aldrich®
Lieferant: Merck
|
Gefahr
|
This reticulin silver plating stain has been designed for the detection of reticular fibres in histological specimens.
Fibres that cannot be adequately visualised using an H and E stain may be visible through this silver plating stain.
Used to visualise human reticular fibres, which are components of membrane structures, capillaries and peripheral nerve fibres, as well as organs such as the liver, kidneys and hematopoietic organs.
Reticulin visualisation gives greater contrast and sharpness against a background.
Gordon and Sweets' silver stain for reticulin may be followed by nuclear staining with nuclear fast red aluminium sulphate solution 0,1% when nuclei, collagen and the background are to be stained in addition to the reticular fibres. Sufficient for up to 110 section slides.
The kit is sufficient for up to 110 section slides.
Verpackung: Eight bottles of 30 ml, in a fibre case.
UN:
3316 ADR: 9,II |
![]() |
Spezifikation Testergebnisse
Suitability for microscopy | Passes test |
Reticular fibres | Black |
Nuclei | Red |
Collagen | Red |
Background | Red |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...