Silica gel, Geduran® Si 60, for high performance flash chromatography

Lieferant: Merck

1.07027.9025
1.07027.9025EA 0 EUR
1.07027.9025
Silica gel, Geduran® Si 60, for high performance flash chromatography
Chromatographie-Sorbentien Flash-Chromatographie-Sorbentien

This silica gel is suitable for high performance flash chromatography.


Boiling point: 2230 °C


Melting Point: 1710 °C


pH value: 7


Bulk density: 200 – 1430 kg/m³


Verpackung: 25 kg/pack in plastic drum.

Bestellen


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR