Spectromelt® A 14 51% di-lithium tetraborate/ 27% lanthane(III) oxide/ 12% lithium metaborate/ 10% lithium fluoride für XRF (Röntgenfluoreszenz), Supelco®

Lieferant: Merck
Gefahr


M-Clarity™ Qualitätsstufe = MQ100

1.11724.1000
1.11724.1000EA 2080 EUR
1.11724.1000
Spectromelt® A 14 51% di-lithium tetraborate/ 27% lanthane(III) oxide/ 12% lithium metaborate/ 10% lithium fluoride für XRF (Röntgenfluoreszenz), Supelco®
Spectromelt® A 14

Spectromelt is based on lithium borates for fluxing digestion as granulate or as fused material used for X-ray fluorescence analysis (XRF).
The fused particles are spherical, have a small particle size distribution and a higher bulk density.
The material is easy to handle and has a low loss on ignition.


  • Extensive specification of trace impurities
  • Batch-to-batch consistency
  • High purity materials

Bestellen

Spezifikation Testergebnisse

Chloride (Cl) ≤ 50 ppm
Phosphate (PO₄) ≤ 20 ppm
Silicate (SiO₂) ≤ 300 ppm
Sulphate (SO₄) ≤ 50 ppm
Ag (Silver) ≤ 5 ppm
Al (Aluminium) ≤ 50 ppm
Ba (Barium) ≤ 5 ppm
Ca (Calcium) ≤ 50 ppm
Cd (Cadmium) ≤ 5 ppm
Co (Cobalt) ≤ 5 ppm
Cr (Chromium) ≤ 5 ppm
Cu (Copper) ≤ 5 ppm
Fe (Iron) ≤ 10 ppm
K (Potassium) ≤ 100 ppm
Mg (Magnesium) ≤ 10 ppm
Mn (Manganese) ≤ 5 ppm
Na (Sodium) ≤ 50 ppm
Ni (Nickel) ≤ 5 ppm
Pb (Lead) ≤ 20 ppm
Sr (Strontium) ≤ 5 ppm
Zn (Zinc) ≤ 10 ppm
Loss on ignition (800 °C) ≤ 1.0 %
Bulk density about 110

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR