Cover spectacles, uvex super f OTG 9169

Lieferant: UVEX
9169.164
111-2432EA 32.5 EUR
111-2432
Cover spectacles, uvex super f OTG 9169
Schutzbrillen
Lightweight overspecs with panoramic lens with integrated side protection for optimum eye coverage.

  • Side arms graduate to soft, flexible material for added comfort and grip
  • With CBR65-Lens Technology: Contrast (contrast-enhancing)/Blue (reduction of blue light)/Relax (relaxed view)/65 (65% transmission)
  • Lens with uvex supravision excellence coating: Anti-fog (at least 16 seconds) on the inside, extremely scratch resistant and resistant to chemicals on the outside
  • Lens is particularly easy to clean due to the nano clean effect; less susceptible to soiling

CBR65 technology:
Contrast: Better contrast for clearer vision, helping to reduce strain on the eyes - even in diffused light
Blue light reduction: In extremely bright workplaces, blue light is reduced by up to 50%.
Relaxed vision: Ideal for high concentration work, eyes get less tired even when working for longer periods.
65% transmission: Slight tint provides protection against glare even in extremely bright, artificial light as well as natural light.

Standards: EN 166, EN 170
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR