Bundhose, Fristads® Industrie-Line P154-280

Lieferant: FRISTADS KANSAS
100427530C146 100427530C148 100427530C150 100427530C152 100427530C154 100427530C156 100427530C46 100427530C48 100427530C50 100427530C52 100427530C54 100427530C56 100427530C58 100427530C60 100427530C62 100427540C146 100427540C148 100427540C150 100427540C152 100427540C154 100427540C156 100427540C44 100427540C46 100427540C48 100427540C50 100427540C52 100427540C54 100427540C56 100427540C58 100427540C60 100427540C62 100427940C146 100427940C150 100427940C152 100427940C148 100427940C154 100427940C156 100427940C44 100427940C46 100427940C48 100427940C50 100427940C52 100427940C54 100427940C56 100427940C58 100427940C60 100427940C62 100427941C146 100427941C148 100427941C150 100427941C152 100427941C154 100427941C156 100427941C44 100427941C46 100427941C48 100427941C50 100427941C52 100427941C54 100427941C56 100427941C58 100427941C60 100427941C62
113-4061EA 0 EUR
113-4061 113-4062 113-4063 113-4064 113-4065 113-4066 113-4052 113-4053 113-4054 113-4055 113-4056 113-4057 113-4058 113-4059 113-4060 113-4045 113-4046 113-4047 113-4048 113-4049 113-4050 113-4035 113-4036 113-4037 113-4038 113-4039 113-4040 113-4041 113-4042 113-4043 113-4044 113-4093 113-4095 113-4096 113-4094 113-4097 113-4098 113-4083 113-4084 113-4085 113-4086 113-4087 113-4088 113-4089 113-4090 113-4091 113-4092 113-4077 113-4078 113-4079 113-4080 113-4081 113-4082 113-4067 113-4068 113-4069 113-4070 113-4071 113-4072 113-4073 113-4074 113-4075 113-4076
Bundhose, Fristads® Industrie-Line P154-280
Arbeitskleidung
Durable trousers made of 65% polyester and 35% cotton.

  • Two front and two back pockets, one with flap
  • Leg pocket with inside folding ruler pocket over side seam and three extra pockets
  • Leg pocket with flap and outside mobile phone pocket with flap
  • OEKO-TEX® certified

Gewicht: 260 g/m²
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR