Sealing film for manual application, PARAFILM® M Purple

Lieferant: HEATHROW
120762
113-9674EA 60.3 EUR
113-9674
Sealing film for manual application, PARAFILM® M Purple
Versiegeln Verschlussfolien
Universal, semi-transparent, highly elastic film designed for airtight and moisture-proof sealing and many other manual applications. The film can be stretched up to 200% and forms a completely tight seal even with irregular shapes and areas.

  • Resistant to polar substances such as saline solutions, inorganic acids and alkalis for up to 48 hours
  • Effective temperature range −45 to +50 °C (melting point ca. +60 °C)
  • Non toxic, free of plasticisers

Gas permeability in 24 hours at 23 °C and 50% relative humidity:
O₂ (oxygen): ≤ 350 cm³/m²
N₂ (nitrogen): ≤ 105 cm³/m²
CO₂ (carbon dioxide): ≤ 1100 cm³/m²

Water vapour permeability in 24 hours at 37 °C and 90% relative humidity: 0,8 g/m²
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR