Hupfer Variocart® MVC 8×6/2 CNS/anti Transport Trolley

Lieferant: HUPFER METALLWERKE
MVC8X6/2CNS/AN
139-0813EA 844 EUR
139-0813
Hupfer Variocart® MVC 8×6/2 CNS/anti Transport Trolley
Transportwagen
Demountable transport trolley made of high-quality stainless steel with deep shelves.

  • Antistatic wheels
  • Height grid: 66,5 mm
  • On-board loading: 100 kg

Demountable transport trolley in a sturdy, self-supporting and hygienic design made of high-quality stainless steel round tube frame Ø25 mm with adjustable, height-adjustable shelves, bevelled on all sides, with a sturdy clamping device. Four polyethylene disc bumpers serve as collision protection. Runs on four corrosion-resistant swivel castors Ø125 mm, two with locks, stainless steel housing with antistatic polymer wheel and plain bearing.

The shelves can be individually expanded and replaced. The shelves can be individually expanded and replaced. The Variocart is versatile, but its dimensions make it particularly ideal for Euro containers.

Due to the flatpack carton, the Variocart requires 75% less storage and transport space.

Furthermore, dirt on the castors is avoided (thus delivery of unused rolls).

Lieferumfang: The Hupfer Variocart is packed in a flatpack carton and can therefore be sent with a parcel service. Furthermore, a total of 12 Variocarts can be shipped per Euro Pallet.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR