Orange II ≥85 % (Farbstoffgehalt), zertifiziert durch die Biological Stain Commission, Sigma-Aldrich®

Lieferant: SIGMA ALDRICH MICROSCOPY

195235-100G 195235-25G
195235-100GEA 143 EUR
195235-100G 195235-25G
Orange II ≥85 % (Farbstoffgehalt), zertifiziert durch die Biological Stain Commission, Sigma-Aldrich®
Orange II

Orange II sodium salt,(Certified by the Biological Stain Commission), Dye content ≥85 % (4-(2-Hydroxy-1-naphthylazo)benzenesulfonic acid sodium salt; Acid Orange 7; Acid Orange A; Orange II; Tropaeolin 000 No. 2).


Certified for use in the Wilson-Ezrin method for pituitary acidophils, as a counterstain following Heidenhain′s or Weigert′s hematoxylin on paraffin sections, and as a substitute for orange G in Floemming′s triple stain.

Bestellen

Spezifikation Testergebnisse

Appearance (Form) Powder
Infrared spectrum Conforms to Structure
Wavelength, c = 0.01 g/L, H₂O 480 - 486 nm
Extinction Coefficient ≥26500
Wavelength 225 - 231 nm
Biological Stain Commission, Commission Certified Number: Pass
Dye Content ≥85%
Carbon 46.6 - 63.1%
Nitrogen 6.8 - 9.2%


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR