VWR®, Schliffmanschetten für Normschliffe

Lieferant: VWR Collection
201-0027EA 20.3 EUR
201-0027 201-0028 201-0025 201-0026 201-0029 201-0030 201-0031 201-0032 201-0033 201-0034 201-0035
VWR®, Schliffmanschetten für Normschliffe
Normschliff-Manschetten und Faltenbälge Schliffmanschetten
PTFE, 0,05 mm stark.

  • Very good chemical resistance
  • Gas, liquid and vacuum-tight (to 0,1 mbar)
  • Temperature resistant from −200 to +280 °C

For fitting onto standard ground cones. Easily detachable and suitable for repeated use. Joint grease is not needed.
Bestellen

TECHNISCHE DATEN

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR