MPU series connectors

Lieferant: CPC COLDER
MPU221639M
212-0865EA 762 EUR
212-0865
MPU series connectors
Fittings und Verbinder
MPU series connector insert.

  • ³/₄ and 1" hose barb: Facilitates rapid fill and empty of bioprocessing bag
  • Locking feature: Guards against accidental disconnects
  • Sharp barb end: Minimises fluid furbulence and dead space
  • Shrouded, leak-free seal and smooth, internal flow path
  • Protect valuable fluids and eliminate potential to contaminate fluid path

The MPU's twist-to-connect design features an easy-to-use locking mechanism that guards against accidental disconnects and provides a reliable, secure connection. A ³/₄ and 1" hose barb provides smooth, rapid media transfer.

Gamma Sterilisation: Up to 50 kGy irradiation Autoclave: Up to 132 °C (270 °F), 60 minutes, up to 25 repetitions Sterilise uncoupled only.

Polysulphone (amber tint) O-rings: Silicone (clear), platinum-cured.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR