Ball valves with thread, LaboPlast®

Lieferant: BURKLE
0500-0100
227-1111EA 71.65 EUR
227-1111
Ball valves with thread, LaboPlast®
Hähne
Ball valve PP fits all containers with R ³/₄"connection thread.

  • Maximum 4 bar pressure at 20 °C
  • Hose nozzle 16 mm Ø
  • Nominal width 12 mm Ø

It is robust industrial quality, large flow which is suitable for crystallising media.

Lieferumfang: Valve is supplied with connecting cap nut, guaranteed vertical position of the valve and discharge angle.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR