Pumpenschlauch, Tygon® Chemical

Lieferant: Saint Gobain Life Sciences
AD300007 AD300012 AD300017 AD300027 AD300038
228-0691EA 473 EUR
228-0691 228-0692 228-0693 228-0694 228-0695
Pumpenschlauch, Tygon® Chemical
Schläuche Transferschlauch
Tygon®-Schlauch, cremefarben.

  • Excellent resistance to acids, bases, salts, ketones and alcohols
  • No absorption of liquids
  • Extremely flexible and durable

Tygon® Chemical tubing is a co-extrusion developed to provide a combination of chemical resilience and durability in peristaltic pumps. The ultra-smooth inner core contains no plasticisers and resists absorption/adsorption of aqueous liquids. Ideal for applications involving sensitive media. The tubing can be autoclaved up to five times without impairing its service life.

Temperature resistance: –60 to +74 °C.

Hardness (Shore durometer A): 61.

Dichte: 0,98.

Standards: Meets FDA 21 CFR, 177.1520 requirements and is suitable for contact with food.

Lieferumfang: Lieferung erfolgt in Rollen mit 15 m Länge im Kunststoffbeutel.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR