Schläuche, Gummi, Versilon™ GSR

Lieferant: Saint Gobain Life Sciences
710107
228-0961EA 188 EUR
228-0961
Schläuche, Gummi, Versilon™ GSR
Schläuche Transferschlauch
Natural rubber, red.

  • Excellent elasticity and flexibility, up to 400% elongation
  • Wear resistant
  • Good chemical resistance to acids and alkalis

Made of natural rubber, 45 shore GSR tubing offers good elasticity which makes it easy to install. It is light, supple, wear resistant and has good impermeability. It has good chemical resistance to acids and bases making it the ideal tubing for liquid handling in food, pharma, laboratory and general industry. Heavy wall sizes are available for semi-vacuum and vacuum.

Complies with the requirements of the US Food and Drugs Agency (FDA).

Temperaturbeständigkeit: −40 bis +70 °C

Hardness (Shore durometer A): 45

Density: 1,13.

Bitte beachten Sterilisation methods: steam 30 minutes at 1 bar (+141 °C); ethylene oxide.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR