Tubing, silicone, platinum cured, Nalgene® 50

Lieferant: Thermo Fisher Scientific
8060-3015 8060-3016 8060-3017 8060-3018 8060-3024 8060-3173 8060-3182 8060-3025
228-1464EA 201 EUR
228-1464 228-1465 228-1825 228-1466 228-1467 228-1469 228-1470 228-1468
Tubing, silicone, platinum cured, Nalgene® 50
Schläuche Transferschlauch
Silicone, platinum cured

  • Minimise absorption of proteins and food products
  • Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
  • Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
  • Low binding surface minimises absorption of proteins and food products
  • Autoclavable; also can be sterilised by gamma radiation, EtO and chemical procedures

This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

Durometer hardness: Shore A, 50

Flexibility: Bend radius 4×OD
Max. operating temperature: 232 °C (50 °F)

Standards: Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards.

Verpackung: Double-bagged.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR