L-key set, compact holder

Lieferant: WIHA WERKZEUGE WILLI HAHN
02292
238-1101EA 59.4 EUR
238-1101
L-key set, compact holder
Werkzeugsätze
These matt chrome-plated keys have a hexagonal ball end.

  • Fits easily into every ruler pocket
  • Especially suitable for screws that are difficult to access
  • Ball end enables the user to work at angles up to 25°

Standards: Based on ISO 2936L.

Lieferumfang: The set includes 9 pieces.

Verpackung: Packed in blister pack.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR