Diluid Ruby für die Hämatologie, J.T.Baker®
Lieferant: Avantor
2987.9020PCEA
36.43
EUR
2987.9020PC
Diluid Ruby für die Hämatologie, J.T.Baker®
Diluid
Bitte beachten In vitro diagnostic medical devices only for professional use.
![]() |
Spezifikation Testergebnisse
Background PLT (x10E9/L) | max. 5 |
Background RBC (x10E12/L) | max. 0.02 |
Background WBC (x10E9/L) | max. 0.3 |
Conductivity (mS) | 16.75 - 17.75 |
Osmolality (mOsm/kg) | 337 - 345 |
Performance Test * | passes test |
pH at 25°C | 7.35 - 7.45 |
Total Bacterial Growth (CFU/100ml) | max. 5 |
Absorbance maximum at 265-275 nm | 0.180 - 0.210 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...