Ganglioside GQ1b, Tetrasialo, Tetraammonium Salt (aus Rinderhirn) ≥98% (durch TLC), Millipore®
Lieferant: Merck Millipore Calbiochem
Synonyme:
GANGLIOSIDE GQ1B, TETRASIALO, TETRAAMMONIUM SALT, BOVINE, IV3(NEU5AC)2II3(NEU5AC)2-GGOSE4,4NH4, IV3(NEU5AC)2II3(NEU5AC)2-GGOSE4, 4NH4, BOVINE
345754-100
345754-100EA
353
EUR
345754-100
Ganglioside GQ1b, Tetrasialo, Tetraammonium Salt (aus Rinderhirn) ≥98% (durch TLC), Millipore®
Ganglioside GQ1b, Tetrasialo, Tetraammonium Salt
Ganglioside GQ1b enhances spontaneous IgG, IgM, and IgA production in human peripheral monocytic cells.
Spezifikation Testergebnisse
Synonyms | IV3(Neu5Ac)2II3(Neu5Ac)2-GgOse4, 4NH4 |
Purity | ≥98% by TLC |
Ship Code | Ambient Temperature only |
Toxicity | Irritant |
Storage | −20 °C |
Do not freeze | Ok to freeze |
Form | Lyophilized |
Solubility | Chloroform:Methanol (2:1) plus a few drops of H₂O. Will form a micellar solution with H2O |
Special Instructions | Following reconstitution, aliquot and freeze (−20 °C). Stock solutions are stable for up to 3 months at −20 °C |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...