Diluid NR für die Hämatologie, J.T.Baker®
Lieferant: Avantor
3483.9020PCEA
32.68
EUR
3483.9020PC
Diluid NR für die Hämatologie, J.T.Baker®
Diluid
Bitte beachten In vitro diagnostic medical devices only for professional use.
Spezifikation Testergebnisse
Background PLT (x10E9/L) | max. 5 |
Background RBC (x10E12/L) | max. 0.02 |
Background WBC (x10E9/L) | max. 0.3 |
Conductivity (mS) | 18.3 - 19.7 |
Osmolality (mOsm/kg) | 321 - 337 |
Performance Test * | passes test |
pH at 25°C | 7.25 - 7.65 |
Total Bacterial Growth (CFU/100ml) | max. 5 |
* All parameters except mid cells: Test/Ref ratio > 95% and < 105%. Correlation coefficient: > 0.95 |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...