DetectoTerge TM Haematology
Lieferant: Avantor
3763.EA
0
EUR
3763.
DetectoTerge TM Haematology
DetectoTerge
Bitte beachten In vitro diagnostic medical devices only for professional use.
![]() |
Spezifikation Testergebnisse
Conductivity (mS) | 13.5 - 15.5 |
Performance Test | passes test |
pH at 25°C | 7.40 - 7.50 |
Total Bacterial Growth (CFU/100ml) | max. 5 |
Absorbance maximum: | |
at 425 nm | 0.520 - 0.620 |
at 635 nm | 0.720 - 0.880 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...