Standard incubator with guide rails for WHEATON® roller apparatus, WHEATON®

Lieferant: DWK Life Sciences
W753685-C-E
390-1586EA 21270 EUR
390-1586
Standard incubator with guide rails for WHEATON® roller apparatus, WHEATON®
Brutschränke Standard-Brutschränke
WHEATON® standard incubators are ideal for general growth and incubation requirements. Designed specifically for use with WHEATON® Roller Apparatus.

  • Guide tracks in base for ease of Roller Apparatus entry
  • User configurable shelving - up to 20 shelves
  • Designed for temperature uniformity
  • Recovery time after 30 seconds door opening at 37 °C is less than 5 minutes
  • Large viewing window in the door (with an option for dual windows)
  • USB port and analogue 4 to 20 mA jack included for data logging temperature level

WHEATON® Standard Incubators are are ideal for general growth, incubation and temperature dependent studies.

Standards: Conform to UL and CSA standards.

Bestellinformation: Variations on the products listed are available upon request.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR