Cooled incubators with environmentally friendly thermoelectric cooling, KB ECO series

Lieferant: Binder
9020-0423 9020-0424 9020-0425 9020-0465
390-1641EA 8568 EUR
390-1641 390-1642 390-1643 390-1695
Cooled incubators with environmentally friendly thermoelectric cooling, KB ECO series
Brutschränke Kühlbrutschränke
Thanks to thermoelectric cooling technology with heat dissipation, KB ECO cooled incubators are one of the most energy efficient cooling incubators on the market. The thermoelectric cooling technology means the KB ECO series is also very quiet during operation.

  • Safe: Unique condensate and dry-out protection for all operating conditions
  • Reliable: Fail-safe operation due to intelligent thermoelectric tempering
  • Smart: Temperatures programmable for intermitted incubation and refrigeration
  • Economical: Minimum energy consumption thanks to optimised
More Product Information
Bestellen

TECHNISCHE DATEN

Modell KB ECO 240 KB ECO 720 KB ECO 1020 KB ECO 400
Environmentally Preferable
Temperaturschwankung (zeitlich) 0,1 °C 0,1 °C 0,1 °C 0,1 °C
Temperaturänderung (räumlich) 0,1 °C 0,1 °C 0,1 °C 0,1 °C
Temperaturbereich 0…70 °C 0…70 °C 0…70 °C 0…70 °C
Max. Gesamtbelastung 100 kg 150 kg 150 kg 120 kg
Umlufttyp Thermoelektrische Technologie zum Kühlen und Heizen Thermoelektrische Technologie zum Kühlen und Heizen Thermoelektrische Technologie zum Kühlen und Heizen Thermoelektrische Technologie zum Kühlen und Heizen
Gewicht 152 kg 272 kg 327 kg 196 kg
Einlagen serienmäßig (max.) 2 (9) 2 (15) 2 (15) 2 (15)
Max. Beladung pro Einschub 30 kg 45 kg 45 kg 30 kg
Innen B×T×H 650×485×785 mm 973×576×1250 mm 973×836×1250 mm 570×390×1200 mm
Ext. B×T×H 925×796×1461 mm 1250×885×1925 mm 1250×1149×1925 mm 925×796×1946 mm
Stromaufnahme 65 Wh/h 105 Wh/h 105 Wh/h 70 Wh/h
Stromzufuhr 200 - 230 V, 50/60 Hz, 1~ 200...230 V, 50/60 Hz, 1~ 200...230 V, 50/60 Hz, 1~ 200...230 V, 50/60 Hz, 1~

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR