Oil Blue N 96% (Farbstoffgehalt), Sigma-Aldrich®
Lieferant: SIGMA ALDRICH MICROSCOPY
391557-25G
391557-5G
391557-25GEA
323
EUR
391557-25G
391557-5G
Oil Blue N 96% (Farbstoffgehalt), Sigma-Aldrich®
Oil Blue N
Oil Blue N, Dye content 96% (Solvent Blue 14).
In animal tissues, fatty substances are stained dark blue by oil blue N when supersaturated solutions in dilute isopropanol are used.
Spezifikation Testergebnisse
Appearance (Colour) | Purple to Very Dark Purple and Black |
Appearance (Form) | Powder |
Infrared spectrum | Conforms to Structure |
Wavelength, C = 0.01 g/L; Ethanol | 641 - 647 nm |
Extinction Coefficient | ≥13000 |
Wavelength | 593 - 599 nm |
Carbon | 72.7 - 79.6% |
Nitrogen | 7.1 - 7.7% |
TLC | Consistent with Past Lots |
Solubility (Turbidity), C = 1% in Acetone | Turbid |
Solubility (Colour) | Dark Blue to Very Dark Blue |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...